Round 60 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 ga GA, 8 1/4 in W, 8-1/2" L, 5 in H
- Mfr # 8010000957
- Zoro # G2385875
product price:Â
$
99.39
/ea
Key Features
Duct Fitting Duct Size
5"
Width
8 1/4 in
For Use With
Industrial Dust Collection
Gauge
24 ga
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010000957
- Zoro #
- G2385875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 5"
- Width
- 8 1/4 in
- Height
- 5 in
- Inlet Diameter
- 5"
- Length
- 8 1/2 in
- Outlet Diameter
- 5 in
- Duct Fitting Diameter
- 5 in
- Duct Fitting Length
- 8 1/2 in
- Overall Height
- 5 in
- Overall Width
- 8 1/4 in
- Overall Length
- 8 1/2 in
- For Duct Width
- 5 in
- Material Thickness
- 24 ga
- Centerline Radius
- 1 in
- For Duct Height
- 5 in
- For Nominal Duct Diameter
- 5 in
- Inside Diameter
- 5 in
- Wire Rope Length
- 8 1/2 in
Description
60 Degree Elbow, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 8 1/2 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 1 in, Angle 60 Degrees , Connection Type Clamp Together
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.