Round Vibration Isolator, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 8" W, 6-1/2" L, 8" H

  • Mfr # 8010005324

  • Zoro # G8379077


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
8"
For Use With
QF Duct Work
Gauge
22 ga
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010005324
Zoro #
G8379077
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
8"
Height
8"
Inlet Diameter
8 in
Length
6-1/2"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
6 1/2 in
Overall Height
8 in
Overall Length
6 1/2 in
Overall Width
8 in
Material Thickness
22 ga
For Nominal Duct Diameter
8 in
Inside Diameter
8 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Vibration Isolator
Damper Shape
Round
Duct Fitting Item
Vibration Isolator
Duct Fitting Material
Galvanized Steel
Material
Steel
Application
Commercial
Type
Vibration Isolator
Color
Black, Silver
Finish
Galvanized
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Weight
3.8 lb
Product Type
Quick-Fit Vibration Isolator
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Shape
Straight
Maximum Temperature Rating
194 Degrees F
Fabric Material
Neoprene
Duct Compatibility
Round

Description

Vibration Isolator, For Nominal Duct Diameter 8 in, Fabric Material Neoprene, Inlet Diameter 8 in, Product Type Quick-Fit Vibration Isolator, Application Commercial, Overall Length 6 1/2 in, Weight 3.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 8 in, Outlet Diameter 8 in, Maximum Airflow Not Applicable, Overall Width 8 in, Shape Straight, Duct Compatibility Round, Color Black, Silver, Maximum Temperature Rating 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.