Round 14"dia 18"L 60 Degrees GSteel Wye Branch, 14 in Duct Dia, Galvanized Steel, 20 ga GA, 18" L

  • Mfr # 8040200315

  • Zoro # G8421752


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040200315
Zoro #
G8421752
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14 in
Length
18"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
18 in
Overall Height
18 in
Overall Length
18 in
Overall Width
28 in
Inside Diameter
14 in
For Nominal Duct Diameter
14 in
Material Thickness
20 ga
Branch Diameter
14 in

Details

For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
14"dia 18"L 60 Degrees GSteel Wye Branch
Damper Shape
Round
Duct Fitting Item
Wye Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Type
Branch
Color
Silver
Series
QF
Shape
Wye
For Media Type
Dust
Maximum Temperature Rating
390 Degrees F
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Weight
14 lb
Angle
60 Degrees
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Product Type
Wye Branch
End Type
Quick Fit
Maximum Pressure Rating
42 in wc

Description

14 In.dia 18 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 18 in, Product Type Wye Branch, Weight 14 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 28 in, Angle 60 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.