Shop NORDFAB

Round 16"dia 23 1/2"L 60 Degrees SS Wye Branch, 16 in Duct Dia, 304 Stainless Steel, 20 ga GA

  • Mfr # 8040200925
  • Zoro # G2384831

product price: 
$
907.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
Width
40 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040200925
Zoro #
G2384831
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
16"dia 23 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Item
Wye Branch
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Material Grade
304
Minimum Pressure Rating
2 in wc
Weight
17 lb
Angle
60 Degrees
For Media Type
Dust
Compatible with Brand
Nordfab
Shape
Wye
Maximum Temperature Rating
1,100 Degrees F
Product Type
Wye Branch
Connection Type
Clamp Together
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
16"
Width
40 in
Height
16 in
Inlet Diameter
16 in
Length
23 1/2 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
23 1/2 in
Overall Length
23 1/2 in
Overall Width
32 in
Overall Height
20 in
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Material Thickness
20 ga
Branch Diameter
16 in
Wire Rope Length
23 1/2 in

Description

16 In.dia 23 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 23 1/2 in, Product Type Wye Branch, Weight 17 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 32 in, Angle 60 Degrees , Overall Height 20 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.