Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007068

  • Zoro # G410042499


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
End Type
Quick-Fit
Shape
Cap
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007068
Zoro #
G410042499
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
18 ga
Overall Height
14 in
Overall Width
12 in
Overall Depth
14 in
Inlet Diameter
6 in
For Nominal Duct Diameter
6 in
Inside Diameter
6 in
For Duct Width
6 in
For Duct Height
6 in

Description

Weather Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height 6 in, For Duct Width 6 in, Inlet Diameter 6 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 6 in, Material Thickness 18 ga, Weight 4.2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 14 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.