Zoro Homepage

Weather Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010007069

  • Zoro # G010042523


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Material Grade
304
Compatible with Series
QF
Connection Type
Clamp Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010007069
Zoro #
G010042523
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Material Thickness
18 ga
Overall Height
15 3/4 in
Inlet Diameter
7 in
Inside Diameter
7 in
For Nominal Duct Diameter
7 in
For Duct Height
7 in
Overall Depth
15 3/4 in
For Duct Width
7 in

Details

Item
Weather Cap
Color
Silver
Includes
none
Material Grade
304
Compatible with Series
QF
Connection Type
Clamp Together
Product Type
Rain Cap
Screen Included
Yes
End Type
Quick-Fit
Weight
5.9 lb
Material
Stainless Steel
Series
QF
Shape
Cap
Application
Industrial
Compatible with Brand
Nordfab
Maximum Temperature Rating
1,100 Degrees F
Duct Shape
Round
Maximum Airflow
1,870 cfm
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Backdraft Damper Included
No

Description

Weather Cap, For Nominal Duct Diameter 7 in, Gas Appliance Category Not Applicable, For Duct Height 7 in, For Duct Width 7 in, Inlet Diameter 7 in, Material Stainless Steel, Product Type Rain Cap, Inside Diameter 7 in, Material Thickness 18 ga, Weight 5.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 15 3/4 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.