12x25x1 Plus Carbon Pleated Air Filter, High Capacity, MERV 12, 3 PK

  • Mfr # 12x25x1PM12C-3

  • Zoro # G515600020


product price:  $59.39
/pk 3, $19.80/ea

Key Features

Nominal Filter Size
12x25x1
Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12x25x1PM12C-3
Zoro #
G515600020
UPC #
848224146902
Country of Origin
United States

Dimensions

Nominal Filter Size
12x25x1
Actual Filter Size
11-3/4 in x 24-3/4 in x 3/4 in
Nominal Height
25 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Width
11-3/4 in
Actual Height
24-3/4 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 12
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.25
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen, Most Smoke, Virus Carriers
Series
Plus Carbon

Description

Nordic Pure 12x25x1 MERV 12 Plus Carbon air filters are made of a dual material where the MERV rated material has been fused together with a carbon layer. This results in less flow restriction and 33% more surface area for cleaner smelling air. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. With each pass through the pleated furnace air filter, the air in your living environment improves. Our high efficiency activated carbon AC filter helps eliminate smoke particles, lint, household dust, pollen, dust mites, pet dander, virus carriers, allergens, bacteria, mold spores and other contaminants. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our air filters use permanently electrostatically charged material that acts like a magnet to help dust cling to the air filter. Our Nordic Pure anti-microbial air condition filter media will not permit the growth of bacteria or mold resulting in a healthier environment. MERV 12 Plus Carmore...
  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, help eliminate unwanted odors and other contaminants.
  • Ideal for customers who not only need odor control but whose daily life demands high filtration
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 12 is equivalent to MPR 1500-1900
  • Nominal Size: 12 x 25 x 1, Actual Size: 11-3/4 x 24-3/4 x 3/4 (11.75 x 24.75 x 0.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
  • Nordic Pure recommends changing 1" air filters every 30-90 days

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.