Shop NORDIC PURE

18x24x4 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 14, 6 PK

  • Mfr # 18x24x4M14-6
  • Zoro # G515600518

product price: 
$
239.99
/pk of 6, $40.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
18x24x4
Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18x24x4M14-6
Zoro #
G515600518
UPC #
848224035633
Country of Origin
United States
Performance Rating
MERV 14
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.3
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers

Dimensions

Nominal Filter Size
18x24x4
Actual Filter Size
17-1/2 in x 23-3/8 in x 3-5/8 in
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
4 in
Actual Height
23-3/8 in
Actual Depth
3-5/8 in
Actual Width
17-1/2 in

Description

Nordic Pure 18x24x4 Pleated Air Filters MERV 14 are made of electrostatically charged synthetic materials that attract and capture most airborne particulates in your home. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, smoke particles, smog, allergens, virus carriers, bacteria, mold spores and other contaminants are removed. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our AC filter media prevents the growth of bacteria or mold, resulting in a much healthier living environment. MERV 14 furnace air conditioner filters are comparable to HVAC filters with the rating of MPR 2800. Particles in indoor air are measured in microns; for scale, a human hair is about 70 microns wide. Each Nordic Pure 4in MERV 14 air filter will capture more than 90% of 1.0-10.0 micron contaminants and up to 85% of 0.30-1.0 micron contaminants. It is important to note that because of this high filtration and air flow restriction, HVAC systems should be rated to handle filters of MERV 14 and above. Nordic Pure MERV 14 air filters work great in newer, high efficiency systems that usemore...


  • Airborne dust, pollen, mold spores, pet dander, smog, dust mite debris, smoke, and bacteria are captured and removed.
  • Ideal for customers with health problems or for commercial units which support a rating of MERV 14 and above
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 14 is equivalent to MPR 2800
  • Nominal Size: 18 x 24 x 4, Actual Size: 17-1/2 x 23-3/8 x 3-5/8 (17.5 x 23.38 x 3.63)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 4" air filters every 3-6 months

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.