Shop NORDIC PURE

20x25x1 Pleated Air Filter, High Capacity, Electrostatically Charged Synthetic Media, MERV 13, 4 PK

  • Mfr # 20x25x1M13-4
  • Zoro # G515600303

product price: 
$
55.99
/pk of 4, $14.00/ea

Key Features

Nominal Filter Size
20x25x1
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20x25x1M13-4
Zoro #
G515600303
UPC #
848224187257
Country of Origin
United States
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Initial Resistance @ 300 fpm
0.26
Common Applications
Allergens, Bacteria, Dust Mites, Dust/Lint, Mold Spores, Pet Dander, Pollen, Most Smoke, Smog Particles, Virus Carriers

Dimensions

Nominal Filter Size
20x25x1
Actual Filter Size
19-1/2 in x 24-1/2 in x 3/4 in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Height
24-1/2 in
Actual Depth
3/4 in
Actual Width
19-1/2 in

Description

Nordic Pure MERV 13 Pleated AC Furnace Air Filters provide exceptional filtration for both home and commercial environments. Each time air passes through a Nordic Pure pleated furnace air filter, lint, dust, pollen, bacteria, pet dander, dust mites, mold spores, smoke particles, virus carriers, coughs and sneezes, smog, allergens and other contaminants are removed. MERV 13 furnace filters are comparable to HVAC filters with the rating of MPR 2200-2400. While different companies use different scales to measure the air filters efficiency, Nordic Pure chose to follow the industry standard, MERV, as developed by ASHRAE the American Society of Heating, Refrigeration and Air Conditioner Engineers. No matter the name of the rating, the efficiency of all air filters is rated according to the same criteria as set forth by ASHRAE. Nordic Pure furnace air conditioner filters are manufactured using a heavy duty, moisture resistant beverage board frame. As with all Nordic Pure furnace air conditioner filters, the material is electrostatically charged to attract unwanted particles. The media used will not promote the growth of bacteria or mold on the air filter and is better at trapping airborne particles than fiberglass filters. Our attention to the smallest of detaimore...


  • Removes lint, household dust, pollen, smoke particles, dust mites, pet dander, virus carriers, mold spores, smog and other contaminants.
  • MERV 13 furnace filters are comparable to HVAC filters with the rating of MPR 2200-2400 or FPR 10
  • MERV 13 media is ideal for high efficiency air filtration and will help those with moderate to severe allergies and asthma.
  • Nordic Pure MERV 13 is equivalent to MPR 2200-2400
  • Nominal Size: 20 x 25 x 1, Actual Size: 19-1/2 x 24-1/2 x 3/4 (19.5 x 24.5 x 0.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Made with MERV rated synthetic poly blend pleated media
  • Nordic Pure recommends changing 1" air filters every 30-90 days

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.