20x20x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-20201
- Zoro # G324173111
product price:Â
$
49.99
/pk of 8, $6.25/ea
Key Features
Actual Width
19-3/4 in
Air Filter Capacity
High
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Filter Size
20" x 20" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-20201
- Zoro #
- G324173111
- UPC #
- 810133787903
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 20" x 1"
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.