
20x25x1 Pure Carbon Pleated Air Filter, High Capacity, MERV 8, 3 PK
Mfr # 20x25x1PCP-3
Zoro # G115601205
Key Features
Specifications
Product Information
Dimensions
Details
Description
Pure Carbon Pleated Odor Reduction AC furnace air filters by Nordic Pure are made with a durable non-woven polyester base media infused with naturally derived charcoal and coconut shells, created to eliminate odors in your office or home. Whats special about carbon? While traditional electrostatic air filters capture airborne particles, activated carbon furnace filters absorb odors on a molecular level. This means harmful vapors and strong odors are trapped and neutralized, leaving healthier, fresher air. Carbon furnace filters can reduce tough odors from pets, garbage, bathrooms, and smoke while helping to deodorize cooking smells and other unwanted scents. Additionally, carbon A/C air filters help to remove gases, contaminants, and levels of Volatile Organic Compounds VOCs, such as chemicals from household cleaning products. This Pure Carbon Pleated Air Filter offers all the benefits of activated carbon, along with a Nordic Pure MERV 8 rating. Therefore, large airborne particles including lint, dust, pollen, bacteria, pet dander, dust mites, mold spores, and smoke particles are effectively captured and removed. If you are looking for cleaner, healthier air in every room of your house, Pure Carbon Pleated air filters will aid in absorbing impurities and umore...
- Attracts and captures most odors, VOCs and airborne particles such as pollen, pet dander and dust mites from your indoor air.
- Ideal for residential customers in apartments, or for industrial customers who may need a pre-filter to help with strong smells
- Three times the carbon media for better odor absorption.
- Approximately MERV 8 efficiency rating.
- Nominal Size: 20 x 25 x 1, Actual Size: 19-1/2 x 24-1/2 x 3/4 (19.5 x 24.5 x 0.75)
- Absorbs odors, VOCs and captures airborne particles from your indoor air.
- Improved pleated media provides 3 times the carbon media vs flat panel carbon filters.
- No messy, loose carbon particles with our carbon infused media.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.