30x32x2 Plus Carbon Pleated Air Filter, High Capacity, MERV 8, 3 PK

  • Mfr # 30x32x2GeoPM8C-3

  • Zoro # G815603493


product price:  $88.69
/pk 3, $29.56/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
30x32x2
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30x32x2GeoPM8C-3
Zoro #
G815603493
UPC #
848224147244
Country of Origin
United States

Dimensions

Nominal Filter Size
30x32x2
Actual Filter Size
29-1/2 in x 31-3/4 in x 1-3/4 in
Nominal Height
32 in
Nominal Width
30 in
Nominal Depth
2 in
Actual Width
29-1/2 in
Actual Depth
1-3/4 in
Actual Height
31-3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Electrostatically Charged Synthetic W/ Activated Carbon
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.24
Series
Plus Carbon

Description

Our Geothermal MERV 8 Plus Carbon odor control air filters are made with a 1 piece frame for strength and stability so no taping, stapling or gluing filters together. The sturdy one piece frame and extra material makes it a high capacity filter which really enhances its performance. Nordic Pure's Geothermal MERV Pleated Plus Carbon air filters work with your geothermal heat pump system to remove airborne particles and help eliminate odors in your home or office. The MERV media captures microscopic airborne dust, pollen, allergens, mold spores, pet dander, bacteria and particulates carrying bacteria, and viruses in the air for better indoor air quality. The high quality activated carbon media naturally deodorizes the air by absorbing and eliminating household odors that may come from pets, garbage, bathrooms, smoke, litter boxes, or cooking. It also removes levels of concentration of gases VOC's as well as particulates in the air while maintaining excellent air flow properties. These MERV plus activated carbon, odor reducing geothermal air filters consist of a durable non-woven polyester MERV rated media infused with a naturally derived charcoal. Our filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bondemore...


  • Captures large airborne particles like lint, household dust, pollen, dust mites, mold spores and other contaminants.
  • Ideal for customers who need odor control for pet and cooking smells
  • Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
  • Nordic Pure MERV 8 is equivalent to MPR 800
  • Nominal Size: 30 x 32 x 2, Actual Size: 29-1/2 x 31-3/4 x 1-3/4 (29.5 x 31.75 x 1.75)
  • Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
  • Two beneficial air filters in one - MERV rated synthetic poly blend activated carbon infused pleated media
  • Nordic Pure recommends changing 2" air filters every 30-90 days

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.