Zoro Homepage

Condenser Fan Motor, 1/10 hp

  • Mfr # 621919

  • Zoro # G7763966


product price: $168.99
/ea
Free Shipping & Returns

Key Features

HP
1/10 hp
Motor Application
Condenser Fan
Motor Design
Capacitor-Start
Motor Shaft Rotation
CW
Nameplate RPM
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621919
Zoro #
G7763966
UPC #
-
Country of Origin
China

Details

HP
1/10 hp
Item
Motor
Motor Application
Condenser Fan
Motor Design
Capacitor-Start
Motor Shaft Rotation
CW
Nameplate RPM
1100
No. of Speeds
1
Phase
Single
RPM Range
1,001-1,100
Voltage
208/230V AC
Capacitor Required
Yes
Application
Condenser Fan
Fits Brand
Nordyne
Voltage Compatibility
208V AC, 230V AC
Compatible Brand
Nordyne
Usable @ 208V
Usable at 208V

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.64 A, 42 Frame, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.