Hot Surface Ignitor, 200 degrees Max.
Mfr # 1046528
Zoro # G016045603
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Product Type
Hot Surface Igniter
Series
R8/R104
Overall Width
1 in
OEM Replacement Part Number
Nortek 903179
Heating Element Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1046528
Zoro #
G016045603
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Lead Length
5 in
Probe Length
3 1/2 in
Probe Diameter
2 1/2 in
Insertion Length
2 in
Overall Length
9 in
Details
Product Type
Hot Surface Igniter
Series
R8/R104
Item
Hot Surface Ignitor
OEM Replacement Part Number
Nortek 903179
Heating Element Material
Silicon Carbide
Igniter Warm Up Time
17 sec
Electrical Connection Type
Pin Harness
Replacement Type
OEM
For Fuel Type
LP, Natural Gas
Weight
0.23 lb
Application
Furnaces
Compatible with Series
Universal
Maximum Lead Wire Insulation Temperature
200 Degrees F
Standards
CSA
Compatible Manufacturer Part Number
Universal
Input Voltage
208/230V AC
Compatible with Brand
Nordyne
Description
Hot Surface Ignitor, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Pin Harness, Input Voltage 208/230V AC, Maximum Lead Wire Insulation Temperature 200 Degrees F, Lead Length 5 in, Probe Length 3 1/2 in, Tip Style Not Applicable, Compatible with Series Universal, Compatible with Brand Nordyne, OEM Replacement Part Number Nortek 903179, For Fuel Type LP, Natural Gas, Igniter Warm Up Time 17 sec, Series R8/R104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.