This item is Discontinued.

Noregon Systems Oregon Cutting Systems 504322 S56 Bar & Chain Saw 18 In. 2860401

Oregon Cutting Systems 504322 S56 Bar & Chain Saw 18 In. (Discontinued)

  • Mfr # 2860401
  • Zoro # G904156213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860401
Zoro #
G904156213
UPC #
-
Country of Origin
China

Description

Features
  • All combination feature low-kick premium chain.
  • Bars have become original equipment for chainsaw manufactures.
  • Bar Length - 18 in.
  • Drive Length - 56 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.