Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT10, BR=32, N=170, POLYURETHANE GRAY, L1=1700

  • Mfr # 22057-1032X1700

  • Zoro # G723768826


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
90 Degrees C
Pitch Length
1,700 mm
Number of Teeth
170
Reinforcing Cord Material
Steel
Belt Trade Size
AT10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22057-1032X1700
Zoro #
G723768826
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
1,700 mm
Belt Trade Size
AT10
Top Width
32 mm

Details

Maximum Operating Temperature
90 Degrees C
Number of Teeth
170
Reinforcing Cord Material
Steel
Industry Number
22057-1032X1700
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Polyurethane
Belt Series
22057
Pitch
10 mm
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.