Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=32, N=73, POLYURETHANE GRAY, L1=730
Mfr # 22057-1032X0730
Zoro # G823772396
product price:Â $92.05
/eaKey Features
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Belt Series
22057
Tooth Location
One Side
Top Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1032X0730
Zoro #
G823772396
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
32 mm
Pitch Length
730 mm
Belt Trade Size
AT10
Details
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Belt Series
22057
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Steel
Industry Number
22057-1032X0730
Number of Teeth
73
Pitch
10 mm
Maximum Operating Temperature
90 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.