Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT5, BR=16, N=144, POLYURETHANE GRAY, L1=720

  • Mfr # 22057-0516X0720

  • Zoro # G723759756


product price:  $40.49
/ea

Key Features

Tooth Location
One Side
Pitch
5 mm
Reinforcing Cord Material
Steel
Top Width
16 mm
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22057-0516X0720
Zoro #
G723759756
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
16 mm
Belt Trade Size
AT5
Pitch Length
720 mm

Details

Tooth Location
One Side
Pitch
5 mm
Reinforcing Cord Material
Steel
Maximum Operating Temperature
90 Degrees C
Belt Series
22057
Number of Teeth
144
Item
Timing Belt
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Industry Number
22057-0516X0720

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.