Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=16, N=56, POLYURETHANE GRAY, L1=280
Mfr # 22057-0516X0280
Zoro # G423753818
product price:Â $26.65
/eaKey Features
Pitch Length
280 mm
Number of Teeth
56
Belt Trade Size
AT5
Pitch
5 mm
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0516X0280
Zoro #
G423753818
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
280 mm
Belt Trade Size
AT5
Top Width
16 mm
Details
Number of Teeth
56
Item
Timing Belt
Pitch
5 mm
Tooth Shape
Trapezoidal
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Steel
Industry Number
22057-0516X0280
Tooth Location
One Side
Belt Series
22057
Belt Material
Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.