Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=10, N=82, POLYURETHANE, L1=410

  • Mfr # 22052-0510X0410

  • Zoro # G323754809


product price:  $11.55
/ea

Key Features

Pitch Length
410 mm
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
22052
Industry Number
22052-0510X0410
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0510X0410
Zoro #
G323754809
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Length
410 mm
Top Width
10 mm
Belt Trade Size
T5

Details

Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
22052
Industry Number
22052-0510X0410
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Pitch
5 mm
Number of Teeth
82
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.