Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=30, POLYAMIDE BLACK, L1=352
Mfr # 22062-0830X0352
Zoro # G423769826
product price:Â $25.25
/eaKey Features
Pitch Length
352 mm
Number of Teeth
44
Tooth Location
One Side
Belt Material
Chloroprene
Belt Coating
Polyamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0830X0352
Zoro #
G423769826
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
352 mm
Top Width
30 mm
Belt Trade Size
8M
Details
Number of Teeth
44
Tooth Location
One Side
Belt Material
Chloroprene
Belt Coating
Polyamide
Tooth Shape
Curvilinear
Item
Timing Belt
Pitch
8 mm
Industry Number
22062-0830X0352
Belt Series
22062
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.