Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=25, N=84, POLYURETHANE GRAY, L1=420
Mfr # 22057-0525X0420
Zoro # G323775811
product price:Â $46.19
/eaKey Features
Tooth Shape
Trapezoidal
Belt Series
22057
Pitch Length
420 mm
Belt Trade Size
AT5
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0525X0420
Zoro #
G323775811
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
420 mm
Belt Trade Size
AT5
Top Width
25 mm
Details
Tooth Shape
Trapezoidal
Belt Series
22057
Tooth Location
One Side
Reinforcing Cord Material
Steel
Industry Number
22057-0525X0420
Item
Timing Belt
Pitch
5 mm
Belt Material
Polyurethane
Number of Teeth
84
Maximum Operating Temperature
90 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.