Shop NORELEM

TOOTHED BELT CLOSED PROFIL HTD 5M, BR=15, POLYAMIDE BLACK, L1=890

  • Mfr # 22062-0515X0890

  • Zoro # G223769613


product price:  $24.89
/ea

Key Features

Belt Coating
Polyamide
Belt Material
Chloroprene
Belt Series
22062
Tooth Location
One Side
Top Width
15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22062-0515X0890
Zoro #
G223769613
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
15 mm
Pitch Length
890 mm
Belt Trade Size
5M

Details

Belt Coating
Polyamide
Belt Material
Chloroprene
Belt Series
22062
Tooth Location
One Side
Maximum Operating Temperature
100 Degrees C
Pitch
5 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
178
Industry Number
22062-0515X0890

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.