Shop NORELEM

TOOTHED BELT CLOSED PROFIL HTD 5M, BR=25, POLYAMIDE BLACK, L1=700

  • Mfr # 22062-0525X0700

  • Zoro # G723751859


product price:  $35.05
/ea

Key Features

Belt Trade Size
5M
Pitch Length
700 mm
Tooth Shape
Curvilinear
Pitch
5 mm
Maximum Operating Temperature
100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22062-0525X0700
Zoro #
G723751859
UPC #
-
Country of Origin
Germany

Dimensions

Belt Trade Size
5M
Pitch Length
700 mm
Top Width
25 mm

Details

Tooth Shape
Curvilinear
Pitch
5 mm
Maximum Operating Temperature
100 Degrees C
Industry Number
22062-0525X0700
Reinforcing Cord Material
Fiberglass
Number of Teeth
140
Tooth Location
One Side
Belt Series
22062
Belt Material
Chloroprene
Item
Timing Belt
Belt Coating
Polyamide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.