Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=20, POLYAMIDE BLACK, L1=1520
Mfr # 22062-0820X1520
Zoro # G923771770
product price:Â $51.55
/eaKey Features
Number of Teeth
190
Maximum Operating Temperature
100 Degrees C
Industry Number
22062-0820X1520
Belt Series
22062
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22062-0820X1520
Zoro #
G923771770
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
1,520 mm
Top Width
20 mm
Belt Trade Size
8M
Details
Number of Teeth
190
Maximum Operating Temperature
100 Degrees C
Industry Number
22062-0820X1520
Belt Series
22062
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Polyamide
Pitch
8 mm
Belt Material
Chloroprene
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.