Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=50, POLYAMIDE BLACK, L1=1600
Mfr # 22062-0850X1600
Zoro # G023775593
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Tooth Shape
Curvilinear
Belt Coating
Polyamide
Pitch
8 mm
Belt Material
Chloroprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22062-0850X1600
Zoro #
G023775593
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
50 mm
Pitch Length
1,600 mm
Belt Trade Size
8M
Details
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Coating
Polyamide
Pitch
8 mm
Belt Material
Chloroprene
Maximum Operating Temperature
100 Degrees C
Tooth Location
One Side
Industry Number
22062-0850X1600
Reinforcing Cord Material
Fiberglass
Belt Series
22062
Number of Teeth
200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.