Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=16, N=111, POLYURETHANE, L1=1110

  • Mfr # 22052-1016X1110

  • Zoro # G323765249


product price:  $42.89
/ea

Key Features

Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1016X1110
Zoro #
G323765249
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
1,110 mm
Belt Trade Size
T10
Top Width
16 mm

Details

Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
10 mm
Number of Teeth
111
Belt Series
22052
Item
Timing Belt
Industry Number
22052-1016X1110
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.