TOOTHED BELT CLOSED PROFIL T2, 5, BR=6, N=122, POLYURETHANE, L1=305
Mfr # 22052-2506X0305
Zoro # G623769589
product price:Â $13.59
/eaKey Features
Industry Number
22052-2506X0305
Belt Trade Size
T2.5
Reinforcing Cord Material
Steel
Tooth Location
One Side
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-2506X0305
Zoro #
G623769589
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
T2.5
Pitch Length
305 mm
Top Width
6 mm
Details
Industry Number
22052-2506X0305
Reinforcing Cord Material
Steel
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
2.5 mm
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Number of Teeth
122
Item
Timing Belt
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.