Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=10, N=110, POLYURETHANE, L1=550

  • Mfr # 22052-0510X0550

  • Zoro # G723753563


product price:  $13.79
/ea

Key Features

Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Pitch
5 mm
Belt Material
Polyurethane
Industry Number
22052-0510X0550
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0510X0550
Zoro #
G723753563
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
T5
Pitch Length
550 mm
Top Width
10 mm

Details

Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Pitch
5 mm
Belt Material
Polyurethane
Industry Number
22052-0510X0550
Number of Teeth
110
Tooth Location
One Side
Belt Series
22052
Reinforcing Cord Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.