Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T5, BR=10, N=120, POLYURETHANE, L1=600
Mfr # 22052-0510X0600
Zoro # G323768875
product price:Â $14.19
/eaKey Features
Belt Trade Size
T5
Pitch Length
600 mm
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-0510X0600
Zoro #
G323768875
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T5
Pitch Length
600 mm
Top Width
10 mm
Details
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
22052
Number of Teeth
120
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Pitch
5 mm
Item
Timing Belt
Industry Number
22052-0510X0600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.