Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=10, N=130, POLYURETHANE, L1=650

  • Mfr # 22052-0510X0650

  • Zoro # G623769749


product price:  $14.65
/ea

Key Features

Maximum Operating Temperature
80 Degrees C
Industry Number
22052-0510X0650
Reinforcing Cord Material
Steel
Top Width
10 mm
Belt Trade Size
T5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0510X0650
Zoro #
G623769749
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
10 mm
Belt Trade Size
T5
Pitch Length
650 mm

Details

Maximum Operating Temperature
80 Degrees C
Industry Number
22052-0510X0650
Reinforcing Cord Material
Steel
Belt Series
22052
Pitch
5 mm
Tooth Location
One Side
Number of Teeth
130
Item
Timing Belt
Belt Material
Polyurethane
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.