Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=10, N=75, POLYURETHANE, L1=375
Mfr # 22052-0510X0375
Zoro # G723773899
product price:Â $11.09
/eaKey Features
Pitch Length
375 mm
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Belt Trade Size
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0510X0375
Zoro #
G723773899
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
375 mm
Belt Trade Size
T5
Top Width
10 mm
Details
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
22052-0510X0375
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Reinforcing Cord Material
Steel
Number of Teeth
75
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.