Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T5, BR=10, N=91, POLYURETHANE, L1=455
Mfr # 22052-0510X0455
Zoro # G523765490
product price:Â $11.79
/eaKey Features
Number of Teeth
91
Belt Series
22052
Pitch
5 mm
Pitch Length
455 mm
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-0510X0455
Zoro #
G523765490
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
455 mm
Belt Trade Size
T5
Top Width
10 mm
Details
Number of Teeth
91
Belt Series
22052
Pitch
5 mm
Item
Timing Belt
Belt Material
Polyurethane
Tooth Location
One Side
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Industry Number
22052-0510X0455
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.