Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=16, N=144, POLYURETHANE, L1=720
Mfr # 22052-0516X0720
Zoro # G023755359
product price:Â $24.45
/eaKey Features
Belt Trade Size
T5
Industry Number
22052-0516X0720
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0516X0720
Zoro #
G023755359
UPC #
-
Country of Origin
Italy
Dimensions
Belt Trade Size
T5
Top Width
16 mm
Pitch Length
720 mm
Details
Item
Timing Belt
Industry Number
22052-0516X0720
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
144
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Maximum Operating Temperature
176 Degrees F
Belt Series
22052
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.