Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=25, N=73, POLYURETHANE, L1=365

  • Mfr # 22052-0525X0365

  • Zoro # G123775981


product price:  $27.35
/ea

Key Features

Belt Material
Polyurethane
Number of Teeth
73
Tooth Shape
Trapezoidal
Pitch Length
365 mm
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0525X0365
Zoro #
G123775981
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Length
365 mm
Top Width
25 mm
Belt Trade Size
T5

Details

Belt Material
Polyurethane
Item
Timing Belt
Number of Teeth
73
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Industry Number
22052-0525X0365
Pitch
5 mm
Tooth Location
One Side
Reinforcing Cord Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.