Shop NORELEM

TOOTHED BELT PROFIL T10, BR=16, POLYURETHANE GRAY, L=5000

  • Mfr # 22054-1016X5000

  • Zoro # G523771118


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Top Width
16 mm
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Number of Teeth
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22054-1016X5000
Zoro #
G523771118
UPC #
-
Country of Origin
Italy

Dimensions

Top Width
16 mm
Belt Trade Size
T10
Pitch Length
5,000 mm

Details

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Number of Teeth
500
Pitch
10 mm
Item
Timing Belt
Tooth Location
One Side
Industry Number
22054-1016X5000
Maximum Operating Temperature
80 Degrees C
Belt Series
22054

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.