Shop NORELEM
See all product information
TOOTHED BELT PROFIL T2, 5, BR=6, POLYURETHANE GRAY, L=3000
Mfr # 22054-2506X3000
Zoro # G423773366
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Belt Series
22054
Belt Material
Polyurethane
Number of Teeth
1200
Top Width
6 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22054-2506X3000
Zoro #
G423773366
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Pitch Length
3,000 mm
Belt Trade Size
T2.5
Details
Belt Series
22054
Belt Material
Polyurethane
Number of Teeth
1200
Tooth Location
One Side
Pitch
2.5 mm
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Item
Timing Belt
Industry Number
22054-2506X3000
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.