Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 13/A, LI=1651, BR=13, NEOPRENE
Mfr # 22071-21651
Zoro # G423773007
product price:Â $38.29
/eaKey Features
V-Belt Section
13/A
Belt Series
22071
Outside Length
1701 mm
Top Width
13 mm
Temp. Range
-55 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-21651
- Zoro #
- G423773007
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Outside Length
- 1701 mm
- Top Width
- 13 mm
- Thickness
- 8 mm
Details
- V-Belt Section
- 13/A
- Belt Series
- 22071
- Item
- V-Belt
- Temp. Range
- -55 Degrees to 70 Degrees C
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Industry Number
- 22071-21651
- Standards
- DIN 2215
- Material
- Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.