Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 13/A, LI=2184, BR=13, NEOPRENE
Mfr # 22071-22184
Zoro # G923770476
product price:Â $46.99
/eaKey Features
Material
Neoprene
Reinforcing Cord Material
Polyester
Thickness
8 mm
V-Belt Section
13/A
Temp. Range
-55 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-22184
Zoro #
G923770476
UPC #
-
Country of Origin
Slovenia
Dimensions
Thickness
8 mm
Outside Length
2234 mm
Top Width
13 mm
Details
Item
V-Belt
Material
Neoprene
Reinforcing Cord Material
Polyester
V-Belt Section
13/A
Temp. Range
-55 Degrees to 70 Degrees C
Belt Series
22071
Industry Number
22071-22184
Standards
DIN 2215
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.