Shop NORELEM
See all product information
V-BELT DIN2215, TYPE 17/B, LI=2388, BR=17, NEOPRENE
Mfr # 22071-32388
Zoro # G523773259
product price:Â $74.95
/eaKey Features
Thickness
11 mm
Belt Series
22071
Number of Ribs
1
Outside Length
2457 mm
Material
Neoprene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 22071-32388
- Zoro #
- G523773259
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Thickness
- 11 mm
- Outside Length
- 2457 mm
- Top Width
- 17 mm
Details
- Belt Series
- 22071
- Number of Ribs
- 1
- Material
- Neoprene
- Industry Number
- 22071-32388
- Item
- V-Belt
- Temp. Range
- -55 Degrees to 70 Degrees C
- Standards
- DIN 2215
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- 17/B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.