Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPA, LW=1600, BR=12, 7, NEOPRENE
Mfr # 22071-02-21600
Zoro # G623752789
product price:Â $44.65
/eaKey Features
Outside Length
1617 mm
Reinforcing Cord Material
Polyester
V-Belt Section
SPA
Top Width
12.7 mm
Industry Number
22071-02-21600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-02-21600
- Zoro #
- G623752789
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Outside Length
- 1617 mm
- Top Width
- 12.7 mm
- Thickness
- 10 mm
Details
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- SPA
- Industry Number
- 22071-02-21600
- Temp. Range
- -55 Degrees to 70 Degrees C
- Belt Series
- 22071-02
- Item
- Narrow V-Belt
- Material
- Neoprene
- Standards
- DIN 7753
- Number of Ribs
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.