Shop NORELEM

V-BELT DIN7753, TYPE SPA, LW=2032, BR=12, 7, NEOPRENE

  • Mfr # 22071-02-22032

  • Zoro # G023755748


product price:  $59.45
/ea

Key Features

Outside Length
2049 mm
Reinforcing Cord Material
Polyester
Belt Series
22071-02
Industry Number
22071-02-22032
Temp. Range
-55 Degrees to 70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22071-02-22032
Zoro #
G023755748
UPC #
-
Country of Origin
Slovenia

Dimensions

Outside Length
2049 mm
Thickness
10 mm
Top Width
12.7 mm

Details

Reinforcing Cord Material
Polyester
Belt Series
22071-02
Industry Number
22071-02-22032
Temp. Range
-55 Degrees to 70 Degrees C
Item
Narrow V-Belt
Standards
DIN 7753
Number of Ribs
1
V-Belt Section
SPA
Material
Neoprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.