Shop NORELEM
See all product information
V-BELT DIN7753, TYPE SPA, LW=4250, BR=12, 7, NEOPRENE
Mfr # 22071-02-24250
Zoro # G023756325
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Outside Length
4267 mm
Thickness
10 mm
Material
Neoprene
Standards
DIN 7753
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22071-02-24250
Zoro #
G023756325
UPC #
-
Country of Origin
Slovenia
Dimensions
Outside Length
4267 mm
Thickness
10 mm
Top Width
12.7 mm
Details
Material
Neoprene
Standards
DIN 7753
Reinforcing Cord Material
Polyester
V-Belt Section
SPA
Belt Series
22071-02
Number of Ribs
1
Temp. Range
-55 Degrees to 70 Degrees C
Item
Narrow V-Belt
Industry Number
22071-02-24250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.