Shop NORELEM
See all product information
V-BELT DIN7753, TYPE SPB, LW=3000, BR=16, 3, NEOPRENE
Mfr # 22071-02-33000
Zoro # G423775636
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Top Width
16.3 mm
Outside Length
3022 mm
V-Belt Section
SPB
Temp. Range
-55 Degrees to 70 Degrees C
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22071-02-33000
Zoro #
G423775636
UPC #
-
Country of Origin
Slovenia
Dimensions
Top Width
16.3 mm
Outside Length
3022 mm
Thickness
13 mm
Details
Item
Narrow V-Belt
V-Belt Section
SPB
Temp. Range
-55 Degrees to 70 Degrees C
Reinforcing Cord Material
Polyester
Industry Number
22071-02-33000
Material
Neoprene
Standards
DIN 7753
Number of Ribs
1
Belt Series
22071-02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.