Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPZ, LW=1212, BR=9, 7, NEOPRENE
Mfr # 22071-02-11212
Zoro # G423776435
product price:Â $25.69
/eaKey Features
Material
Neoprene
Temp. Range
-55 Degrees to 70 Degrees C
Belt Series
22071-02
Reinforcing Cord Material
Polyester
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-02-11212
Zoro #
G423776435
UPC #
-
Country of Origin
Slovenia
Dimensions
Outside Length
1224 mm
Thickness
8 mm
Top Width
9.7 mm
Details
Material
Neoprene
Temp. Range
-55 Degrees to 70 Degrees C
Belt Series
22071-02
Reinforcing Cord Material
Polyester
Number of Ribs
1
Industry Number
22071-02-11212
V-Belt Section
SPZ
Item
Narrow V-Belt
Standards
DIN 7753
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.