Shop NORELEM

V-BELT DIN7753, TYPE SPZ, LW=1362, BR=9, 7, NEOPRENE

  • Mfr # 22071-02-11362

  • Zoro # G023774015


product price:  $30.25
/ea

Key Features

Number of Ribs
1
Thickness
8 mm
Reinforcing Cord Material
Polyester
V-Belt Section
SPZ
Outside Length
1374 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22071-02-11362
Zoro #
G023774015
UPC #
-
Country of Origin
Slovenia

Dimensions

Thickness
8 mm
Outside Length
1374 mm
Top Width
9.7 mm

Details

Item
Narrow V-Belt
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
SPZ
Industry Number
22071-02-11362
Temp. Range
-55 Degrees to 70 Degrees C
Belt Series
22071-02
Standards
DIN 7753
Material
Neoprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.