Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPZ, LW=1887, BR=9, 7, NEOPRENE
Mfr # 22071-02-11887
Zoro # G023753829
product price:Â $38.85
/eaKey Features
Belt Series
22071-02
V-Belt Section
SPZ
Industry Number
22071-02-11887
Number of Ribs
1
Top Width
9.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-02-11887
- Zoro #
- G023753829
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Top Width
- 9.7 mm
- Thickness
- 8 mm
- Outside Length
- 1899 mm
Details
- Item
- Narrow V-Belt
- Belt Series
- 22071-02
- V-Belt Section
- SPZ
- Industry Number
- 22071-02-11887
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -55 Degrees C to 70 Degrees C
- Standards
- DIN 7753
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.