Shop NORELEM

V-BELT DIN7753, TYPE SPZ, LW=825, BR=9, 7, NEOPRENE

  • Mfr # 22071-02-10825

  • Zoro # G823755986


product price:  $18.95
/ea

Key Features

Number of Ribs
1
Thickness
8 mm
Temp. Range
-55 Degrees to 70 Degrees C
Top Width
9.7 mm
Standards
DIN 7753
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22071-02-10825
Zoro #
G823755986
UPC #
-
Country of Origin
Slovenia

Dimensions

Thickness
8 mm
Top Width
9.7 mm
Outside Length
837 mm

Details

Number of Ribs
1
Temp. Range
-55 Degrees to 70 Degrees C
Standards
DIN 7753
V-Belt Section
SPZ
Reinforcing Cord Material
Polyester
Industry Number
22071-02-10825
Item
Narrow V-Belt
Belt Series
22071-02
Material
Neoprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.