Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Hex Adapter, 5/32" Tube Size, White, 10 PK M022A0406

Hex Adapter, 5/32" Tube Size, White, 10 PK (Discontinued)

  • Mfr # M022A0406
  • Zoro # G0746277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M022A0406
Zoro #
G0746277
UPC #
746350635348
Country of Origin
Korea, Republic of

Dimensions

Tube Size
5/32 in
Pipe Size - Pipe Fitting
M6
Pipe Size (Fittings)
M6

Details

Item
Hex Adapter
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Special Features
With Internal Hex
Temp. Range
32 Degrees to 140 Degrees F
Color
White
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Tube x MNPT

Description

Hex Adapter, Color White, Specific Fitting Shape Adapter, Package Quantity 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.