Air Cylinder, Double Acting, 12.50" L, 1-1/2" Bore, 7" Stroke (Discontinued)
- Mfr # NC07A-N02-AMBMO
- Zoro # G5963069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NC07A-N02-AMBMO
Zoro #
G5963069
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1-1/2"
Rod Dia.
0.33"
Overall Length
12-1/2"
Pivot Hole Dia.
#10-32
Port Size
1/4" NPT
Details
Item
Air Cylinder,Double Acting,12.50" L
Max. Pressure
250 psi
Body Material
Aluminum Alloy
Tube Material
Aluminum Alloy
Cylinder Type
Non Rotating Cylinder
Magnetic Piston
Yes
Stroke
7"
Mount
Bottom Tap
Single Acting/Double Acting
Single Acting
Description
Air Cylinder,Double Acting,12.50 In. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.